Skip Content
SIGN NOTICE 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOTICE 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41197
  • Mfr. Model # 41197
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Notice Sign
  • Height 10"
  • Material Aluminum
  • Width 14"
  • Legend All Injuries No Matter How Slight They May Seem Must Be Reported To The Foreman At First Aid Hospital For Treatment
  • Legend/Background Color Black and Blue/White
  • Standards OSHA 1910.252(f)(13) and 1910.151(b)
  • Mounting Style Surface
  • Thickness 44 Mil
  • Language English
  • Subject Matter Health and Safety
  • Legend Style Text
  • Header Notice

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list