SIGN NOTICE 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN NOTICE 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41094
  • Mfr. Model # 41094
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Width 14"
  • Height 10"
  • Item Notice Sign
  • Material Aluminum
  • Legend Do Not Block Door
  • Legend/Background Color Black and Blue/White
  • Mounting Style Surface
  • Thickness 44 Mil
  • Standards ANSI Z535 and OSHA 1910.145
  • Subject Matter Instruction
  • Language English
  • Legend Style Text
  • Header Notice

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list