SIGN NOTICE 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN NOTICE 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY40728
  • Mfr. Model # 40728
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2265
  • Shipping Weight 0.54 lbs

Product Details

Aluminum Commercial Grade Notice sign, 10 inch x 14 inch

Technical Specs

  • Legend Style Text
  • Sign Material Aluminum
  • Item Notice Sign
  • Width 14"
  • Height 10"
  • Thickness 0.035"
  • Legend No Trespassing
  • Standards ISO 9001
  • Header Notice
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • Double-Sided No
  • Glow-in-the-Dark No
  • Header Legend Color White
  • Sign Shape Rectangle
  • Retroreflective Grade Not Retroreflective
  • Sign Subject Matter Trespassing and Property
  • Header Background Color Blue
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list