SIGN NOTICE 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN NOTICE 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY40712
  • Mfr. Model # 40712
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Height 10"
  • Width 14"
  • Item Notice Admittance Sign
  • Legend No Admittance
  • Standards ISO 9001
  • Legend Style Text
  • Header Notice
  • Sign Material Aluminum
  • Thickness 0.035"
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Double-Sided No
  • Header Legend Color White
  • Sign Shape Rectangle
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Header Background Color Blue
  • Sign Background Color White
  • Printed Language English
  • Sign Legend Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list