Skip Content
SIGN NOTICE 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOTICE 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22805
  • Mfr. Model # 22805
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 10"
  • Item Notice Sign
  • Material Plastic
  • Width 14"
  • Legend Place Cigarettes, Cigar Butts And Ashes In Receptacles
  • Legend/Background Color Black and Blue/White
  • Mounting Style Surface
  • Thickness 65 Mil
  • Subject Matter Maintenance
  • Language English
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Header Notice

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list