Skip Content
SIGN NOTICE 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOTICE 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22174
  • Mfr. Model # 22174
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Notice Security Sign
  • Height 10"
  • Width 14"
  • Legend These Premises Protected By Closed Circuit TV
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Thickness 65 Mil
  • Header Notice
  • Sign Material Plastic
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Header Legend Color White
  • Retroreflective Grade Not Retroreflective
  • Sign Shape Rectangle
  • Double-Sided No
  • Sign Subject Matter Security and Surveillance
  • Sign Legend Color Black
  • Sign Background Color White
  • Header Background Color Blue
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list