Skip Content
SIGN NOTICE 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOTICE 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22152
  • Mfr. Model # 22152
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 10"
  • Width 14"
  • Item Notice Admittance Sign
  • Legend No Admittance Employees Only
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Thickness 65 Mil
  • Header Notice
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Sign Material Plastic
  • ANSI Compliant Yes
  • UV Resistant No
  • Double-Sided No
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Header Legend Color White
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Sign Shape Rectangle
  • Header Background Color Blue
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list