Skip Content
SIGN NOTICE 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOTICE 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22148
  • Mfr. Model # 22148
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • Height 10"
  • Width 14"
  • Item Notice Admittance Sign
  • Legend No Admittance
  • Standards ISO 9001
  • Legend Style Text
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Thickness 0.059"
  • Header Notice
  • Sign Material Plastic
  • UV Resistant No
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Header Legend Color White
  • Double-Sided No
  • Header Background Color Blue
  • Sign Shape Rectangle
  • OSHA Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list