Skip Content
SIGN NOTICE 10X14 BLUE+BLK/WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOTICE 10X14 BLUE+BLK/WH

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY95278
  • Mfr. Model # 95278
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Height 10"
  • Item Notice Security Sign
  • Width 14"
  • Legend All Visitors Must Register At Office
  • Legend Style Text
  • Header NOTICE
  • Thickness 0.098"
  • Standards ANSI Z535.2-2002: ASTM D 635: ASTM D 638: ASTM D 646: ASTM D 790: ASTM D 1593: OSHA 29 CFR 1910.145: OSHA 29 CFR 1910.37
  • Sign Material Fiberglass
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • UV Resistant No
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Double-Sided No
  • Sign Subject Matter Employees and Visitors
  • Sign Shape Rectangle
  • Header Background Color Blue
  • Header Legend Color White
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list