Skip Content
SIGN NOT RESPONSBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOT RESPONSBLE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY75234
  • Mfr. Model # 75234
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Technical Specs

  • Legend We Cannot Be Responsible For Damage To Cars Or Loss Of Articles From Cars In The Parking Area
  • Width 14"
  • Item Parking Sign
  • Height 10"
  • Thickness 100 Mil
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Header Notice
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • UV Resistant No
  • Sign Material Fiberglass
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Blue
  • Sign Subject Matter Parking
  • Sign Background Color White
  • Sign Legend Color Black
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list