Skip Content
SIGN NOT RESP FOR C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOT RESP FOR C

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY70458
  • Mfr. Model # 70458
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Security Sign
  • Width 20"
  • Legend Style Text
  • Thickness 100 Mil
  • Height 14"
  • Legend Not Responsible For Cars Or Personal Property Lost Or Stolen Or For Injuries To Persons, Cars Or Property
  • Header No Header
  • Standards ASTM D 635: ASTM D 638: ASTM D 646: ASTM D 790: ASTM D 1593: D.O.T. MUTCD 2009
  • Sign Material Fiberglass
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Double-Sided No
  • OSHA Compliant No
  • Sign Shape Rectangle
  • ANSI Compliant No
  • Sign Background Color White
  • Sign Subject Matter Trespassing and Property
  • Sign Legend Color Black
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list