Skip Content
SIGN NOT AN EXIT 7X10 PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOT AN EXIT 7X10 PLASTIC

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1080
  • Mfr. Model # 1080
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Height 7"
  • Material Recycled Plastic
  • Item No Exit Sign
  • Width 10"
  • Legend Not An Exit
  • Legend/Background Color Red/White
  • Language English
  • Mounting Style Surface
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text
  • Thickness 55 Mil

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List