Skip Content
SIGN NOT AN EXIT 10X14 SA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NOT AN EXIT 10X14 SA

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2080S
  • Mfr. Model # 2080S
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.064 lbs

Technical Specs

  • Item No Exit Sign
  • Material Recycled Self-Adhesive Polyester
  • Height 10"
  • Width 14"
  • Legend/Background Color Red/White
  • Legend Not An Exit
  • Mounting Style Surface
  • Green Environmental Attribute Made From Rapidly Renewable Resource
  • Legend Style Text
  • Language English
  • Thickness 6 Mil

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List