Skip Content
SIGN NOT AN EXIT 10X14 PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN NOT AN EXIT 10X14 PLASTIC

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2080
  • Mfr. Model # 2080
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Height 10"
  • Item No Exit Sign
  • Width 14"
  • Legend Not An Exit
  • Legend Style Text
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Thickness 55 Mil
  • Includes Adhesive Mounting Tabs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list