Skip Content
SIGN NO SMOKING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NO SMOKING

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY72009
  • Mfr. Model # 72009
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Height 5"
  • Item No Smoking Sign
  • Width 14"
  • Legend No Smoking
  • Standards ANSI Z535 and OSHA 1910.106(e)(6)
  • Legend Style Text
  • Thickness 100 Mil
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Header No Header
  • Glow-in-the-Dark No
  • Sign Mounting Style With Mounting Holes
  • Sign Material Fiberglass
  • UV Resistant No
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Subject Matter No Smoking
  • Sign Shape Rectangle
  • Sign Legend Color Red
  • Sign Background Color Red, White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list