Skip Content
SIGN NO SMOKING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NO SMOKING

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42687
  • Mfr. Model # 42687
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Height 7"
  • Item No Smoking Sign
  • Width 10"
  • Legend No Smoking
  • Standards ISO 9001
  • Legend Style Text
  • Thickness 0.035"
  • Header No Header
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • Sign Material Aluminum
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Legend Color White
  • Sign Subject Matter No Smoking
  • Sign Background Color Red, White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list