Skip Content
SIGN NO SMOKING WITHIN FEET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NO SMOKING WITHIN FEET

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88453
  • Mfr. Model # 88453
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item No Smoking Sign
  • Legend No Smoking Within __ Feet
  • Width 10"
  • Height 7"
  • Standards ANSI Z535 and OSHA 1910.106(e)(6)
  • Legend Style Text
  • Thickness 6 Mil
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Sign Material Plastic
  • ANSI Compliant Yes
  • Header No Header
  • UV Resistant No
  • Sign Mounting Style Adhesive Surface
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Glow-in-the-Dark No
  • Sign Subject Matter No Smoking
  • Sign Legend Color Red
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list