SIGN NO SMOKING WITHIN FEET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN NO SMOKING WITHIN FEET

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42714
  • Mfr. Model # 42714
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item No Smoking Sign
  • Height 10"
  • Legend No Smoking Within __ Feet
  • Width 14"
  • Legend Style Text
  • Standards ANSI Z535 and OSHA 1910.106(e)(6)
  • Thickness 44 Mil
  • Header No Header
  • Sign Material Aluminum
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • UV Resistant No
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Subject Matter No Smoking
  • Sign Background Color White
  • Sign Legend Color Red
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list