Skip Content
SIGN NO SMOKING W/PITCO N/H 10X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NO SMOKING W/PITCO N/H 10X7

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY72293
  • Mfr. Model # 72293
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2267
  • Shipping Weight 0.31 lbs

Product Details

Sign, Health and Safety (No Smoking) Smoking Permitted In This Area sign (deluxe fiberglass) with pictogram. Size 10 inches x 7 inches.

Technical Specs

  • Height 10"
  • Item No Smoking Sign
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Width 7"
  • Legend No Smoking
  • Thickness 0.098"
  • Header No Header
  • ANSI Compliant Yes
  • UV Resistant No
  • Legend Style Text and Symbol
  • Sign Material Fiberglass
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Sign Subject Matter No Smoking
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Legend Color Black, Red
  • Printed Language English
  • Sign Background Color White

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list