Skip Content
SIGN NO SMOKING W/PICTO N/H 10X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NO SMOKING W/PICTO N/H 10X7

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42696
  • Mfr. Model # 42696
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2265
  • Shipping Weight 0.27 lbs

Product Details

Aluminum Commercial Grade No Smoking sign, 10 inch x 7 inch

Technical Specs

  • Legend Style Symbol
  • Sign Material Aluminum
  • Item No Smoking Sign
  • Height 10"
  • Width 7"
  • Legend No Smoking
  • Thickness 0.035"
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • ANSI Compliant Yes
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • Sign Shape Rectangle
  • OSHA Compliant Yes
  • Sign Subject Matter No Smoking
  • Sign Background Color White
  • Printed Language English
  • Sign Legend Color Black, Red

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list