Skip Content
SIGN NO SMOKING W/PICTO 10X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NO SMOKING W/PICTO 10X7

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88469
  • Mfr. Model # 88469
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Smoking Area Sign
  • Width 7"
  • Legend Style Text and Symbol
  • Thickness 6 Mil
  • Legend Smoking Permitted
  • Height 10"
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Header No Header
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Sign Material Plastic
  • UV Resistant No
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Sign Mounting Style Adhesive Surface
  • OSHA Compliant Yes
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • Sign Shape Rectangle
  • Sign Legend Color Black
  • Sign Background Color White
  • Sign Subject Matter No Smoking
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list