Skip Content
SIGN NO SMOKING OR OPEN LIGHTS... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NO SMOKING OR OPEN LIGHTS...

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY25085
  • Mfr. Model # 25085
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Legend No Smoking Or Open Lights Within___Feet
  • Height 10"
  • Width 14"
  • Item Danger No Smoking Sign
  • Legend Style Text
  • Standards ANSI Z535 and OSHA 1910.106(e)(6)
  • Thickness 65 Mil
  • Header Danger
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Sign Material Plastic
  • UV Resistant No
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Header Legend Color White
  • Sign Subject Matter No Smoking
  • Header Background Color Black, Red, White
  • Sign Shape Rectangle
  • Sign Legend Color Black
  • Printed Language English
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list