Skip Content
SIGN NO SMOKING N/H 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN NO SMOKING N/H 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88441
  • Mfr. Model # 88441
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 7"
  • Item No Smoking Sign
  • Width 10"
  • Legend No Smoking Matches Or Open Lights
  • Standards ANSI Z535 and OSHA 1910.106(e)(6)
  • Legend Style Text
  • Thickness 6 Mil
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Header No Header
  • Sign Material Plastic
  • ANSI Compliant Yes
  • UV Resistant No
  • Sign Mounting Style Adhesive Surface
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • Sign Subject Matter No Smoking
  • Sign Shape Rectangle
  • OSHA Compliant Yes
  • Sign Background Color Red, White
  • Sign Legend Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list