Skip Content
SIGN NO SMOKING N/H 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NO SMOKING N/H 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY72022
  • Mfr. Model # 72022
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2267
  • Shipping Weight 0.29 lbs

Product Details

Health and Safety No Smoking sign (deluxe fiberglass). Size 7 inches x 10 inches.

Technical Specs

  • Legend Style Text
  • Height 7"
  • Width 10"
  • Legend No Smoking
  • Item No Smoking Sign
  • Thickness 0.098"
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Header No Header
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • UV Resistant No
  • Sign Material Fiberglass
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Subject Matter No Smoking
  • Sign Background Color White
  • Sign Legend Color Red
  • Printed Language English

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list