Skip Content
SIGN NO SMOKING N/H 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NO SMOKING N/H 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42700
  • Mfr. Model # 42700
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 7"
  • Width 10"
  • Item No Smoking Sign
  • Standards ANSI Z535 and OSHA 1910.106(e)(6)
  • Legend No Smoking Beyond This Point
  • Legend Style Text
  • Thickness 44 Mil
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Header No Header
  • Sign Material Aluminum
  • Sign Mounting Style With Mounting Holes
  • UV Resistant No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • Sign Shape Rectangle
  • Sign Subject Matter No Smoking
  • OSHA Compliant Yes
  • Sign Legend Color Red
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list