Skip Content
SIGN NO SMOKING N/H 3 1/2 X 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NO SMOKING N/H 3 1/2 X 5

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY89176
  • Mfr. Model # 89176
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2275
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 3-1/2"
  • Material Self-Adhesive Polyester
  • Item Safety Label
  • Legend No Smoking
  • Width 5"
  • Legend/Background Color Red/White
  • Metal Detectable No
  • Language English
  • Subject Matter Information
  • Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
  • Shape Rectangle
  • Header No Header
  • Background Color White
  • Legend Color Red
  • Legend Style Text
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Laminated Yes
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list