Skip Content
SIGN NO SMOKING N/H 3 1/2 X 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NO SMOKING N/H 3 1/2 X 10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88421
  • Mfr. Model # 88421
  • UNSPSC # 55121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Height 3-1/2"
  • Item No Smoking Sign
  • Width 10"
  • Legend No Smoking
  • Standards ANSI Z353 AND OSHA 1910.145
  • Legend Style Text
  • Thickness 6 Mil
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Header No Header
  • Sign Material Plastic
  • UV Resistant No
  • ANSI Compliant Yes
  • Sign Mounting Style Adhesive Surface
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Subject Matter No Smoking
  • Sign Legend Color Red
  • Sign Background Color Red, White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list