Skip Content
SIGN NO SMOKING N/H 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NO SMOKING N/H 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88456
  • Mfr. Model # 88456
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 10"
  • Item No Smoking Sign
  • Width 14"
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Legend Oxygen No Smoking No Open Flames
  • Thickness 6 Mil
  • Header Oxygen
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Sign Material Plastic
  • UV Resistant No
  • ANSI Compliant Yes
  • Sign Mounting Style Adhesive Surface
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Header Legend Color Red
  • Sign Shape Rectangle
  • Header Background Color White
  • Sign Subject Matter No Smoking
  • Sign Legend Color White
  • Sign Background Color Red, White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list