Skip Content
SIGN NO SMOKING N/H 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NO SMOKING N/H 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88452
  • Mfr. Model # 88452
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Height 10"
  • Item No Smoking Sign
  • Legend No Smoking This Area
  • Width 14"
  • Standards ISO 9001
  • Legend Style Text
  • Thickness 0.010"
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Header No Header
  • UV Resistant No
  • Sign Mounting Style Adhesive Surface
  • ANSI Compliant Yes
  • Sign Material Plastic
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Sign Subject Matter No Smoking
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Legend Color Red
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list