Skip Content
SIGN NO SMOKING N/H 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NO SMOKING N/H 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88447
  • Mfr. Model # 88447
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 10"
  • Item Safety Sign
  • Width 14"
  • Legend No Smoking Matches Or Open Lights
  • Thickness 0.010"
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Legend Style Text
  • Sign Material Plastic
  • UV Resistant No
  • Header No Header
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • ANSI Compliant Yes
  • Sign Mounting Style Adhesive Surface
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Sign Shape Rectangle
  • OSHA Compliant Yes
  • Sign Legend Color Black
  • Sign Subject Matter No Smoking
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list