SIGN NO SMOKING N/H 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN NO SMOKING N/H 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88424
  • Mfr. Model # 88424
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 10"
  • Item No Smoking Sign
  • Legend No Smoking
  • Width 14"
  • Legend Style Text
  • Standards ANSI Z535 and OSHA 1910.106(e)(6)
  • Thickness 6 Mil
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Header No Header
  • UV Resistant No
  • ANSI Compliant Yes
  • Sign Material Plastic
  • Sign Mounting Style Adhesive Surface
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Sign Subject Matter No Smoking
  • Sign Legend Color Red
  • Sign Shape Rectangle
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list