SIGN NO SMOKING N/H 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN NO SMOKING N/H 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY72176
  • Mfr. Model # 72176
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Smoking Permitted Sign
  • Height 10"
  • Width 14"
  • Legend Smoking In Designated Areas Only
  • Standards ISO 9001
  • Legend Style Text
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Thickness 0.098"
  • Header No Header
  • Sign Material Fiberglass
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • Sign Shape Rectangle
  • OSHA Compliant Yes
  • Sign Subject Matter No Smoking
  • Sign Legend Color White
  • Sign Background Color Red, White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list