Skip Content
SIGN NO SMOKING MATCHES OR OPEN... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NO SMOKING MATCHES OR OPEN...

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88442
  • Mfr. Model # 88442
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 10"
  • Item No Smoking Sign
  • Width 14"
  • Legend No Smoking Matches Or Open Lights
  • Standards ANSI Z535 and OSHA 1910.106(e)(6)
  • Legend Style Text
  • Thickness 6 Mil
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Header No Header
  • Sign Material Plastic
  • ANSI Compliant Yes
  • UV Resistant No
  • Sign Mounting Style Adhesive Surface
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Double-Sided No
  • Sign Legend Color White
  • Sign Shape Rectangle
  • Sign Subject Matter No Smoking
  • Sign Background Color Red, White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list