SIGN NO SMOKING ETC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN NO SMOKING ETC

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY72097
  • Mfr. Model # 72097
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Height 14"
  • Width 20"
  • Legend No Smoking Matches Or Open Lights
  • Item No Smoking Sign
  • Standards ANSI Z535 and OSHA 1910.106(e)(6)
  • Legend Style Text
  • Thickness 100 Mil
  • Header No Header
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Sign Material Fiberglass
  • UV Resistant No
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Subject Matter No Smoking
  • Sign Shape Rectangle
  • Sign Legend Color White
  • Sign Background Color Red, White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list