Skip Content
SIGN NO SMOKING ETC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NO SMOKING ETC

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY72091
  • Mfr. Model # 72091
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2267
  • Shipping Weight 1.17 lbs

Product Details

Health and Safety No Smoking In This Area sign (deluxe fiberglass). Size 14 inches x 20 inches.

Technical Specs

  • Legend Style Text
  • Height 14"
  • Width 20"
  • Item No Smoking Sign
  • Thickness 0.098"
  • Legend No Smoking In This Area
  • Header No Header
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Sign Material Fiberglass
  • ANSI Compliant Yes
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Sign Subject Matter No Smoking
  • Sign Legend Color White
  • Sign Shape Rectangle
  • Sign Background Color Red, White
  • Printed Language English

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list