Skip Content
SIGN NO SMOKING BEYOND THIS POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NO SMOKING BEYOND THIS POINT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY69601
  • Mfr. Model # 69601
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Height 10"
  • Item Warning No Smoking Sign
  • Width 14"
  • Legend No Smoking Beyond This Point
  • Standards ANSI Z535 and OSHA 1910.106(e)(6)
  • Legend Style Text
  • Thickness 100 Mil
  • Header Warning
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • ANSI Compliant Yes
  • Sign Material Fiberglass
  • Glow-in-the-Dark No
  • Double-Sided No
  • OSHA Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Header Legend Color Black
  • Sign Shape Rectangle
  • Sign Background Color Orange
  • Sign Subject Matter No Smoking
  • Sign Legend Color Black
  • Header Background Color Black, Orange
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list