Skip Content
SIGN NO SMOKING BEYOND THIS POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NO SMOKING BEYOND THIS POINT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42680
  • Mfr. Model # 42680
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Width 14"
  • Height 10"
  • Item Warning No Smoking Sign
  • Legend No Smoking Beyond This Point
  • Standards ANSI Z535 and OSHA 1910.106(e)(6)
  • Legend Style Text
  • Header Warning
  • Thickness 44 Mil
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Sign Material Aluminum
  • UV Resistant No
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Header Legend Color Black
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Header Background Color Black, Orange
  • Sign Legend Color Black
  • Sign Subject Matter No Smoking
  • Sign Background Color Orange
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list