SIGN NO SMOKING BEYOND THIS POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN NO SMOKING BEYOND THIS POINT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42679
  • Mfr. Model # 42679
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Height 7"
  • Material B-555 Aluminum
  • Item Safety Sign
  • Width 10"
  • Legend No Smoking Beyond This Point
  • Legend/Background Color Black on Orange
  • Thickness 0.035"
  • Header Warning

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list