!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SIGN NO SMOKING BEYOND THIS POINT

SIGN NO SMOKING BEYOND THIS POINT

BRADY

SIGN NO SMOKING BEYOND THIS POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIGN NO SMOKING BEYOND THIS POINT

SIGN NO SMOKING BEYOND THIS POINT

BRADY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BDY25079
  • Mfr. Model # 25079
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Danger No Smoking Sign
  • Height 10"
  • Thickness 65 Mil
  • Sign Mounting Style With Mounting Holes
  • Header Legend Colour White
  • Legend No Smoking Beyond This Point
  • Sign Background Colour White
  • Sign Shape Rectangle
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • OSHA Compliant Yes
  • Sign Subject Matter No Smoking
  • Width 14"
  • Sign Material Plastic
  • Header Danger
  • Header Background Colour Black, Red, White
  • Sign Legend Text Colour Black
  • Printed Language English
  • Legend Style Text
  • Double-Sided No
  • UV Resistant No
  • ANSI Compliant Yes
  • Standards ANSI Z535 and OSHA 1910.106(e)(6)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list