Skip Content
SIGN NO SMOKING ALLOWED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NO SMOKING ALLOWED

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42698
  • Mfr. Model # 42698
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 7"
  • Item No Smoking Sign
  • Legend No Smoking Allowed
  • Width 10"
  • Standards ANSI Z535 and OSHA 1910.106(e)(6)
  • Legend Style Text
  • Thickness 44 Mil
  • UV Resistant No
  • ANSI Compliant Yes
  • Sign Material Aluminum
  • Header No Header
  • Glow-in-the-Dark No
  • Sign Mounting Style With Mounting Holes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Background Color Red
  • Sign Subject Matter No Smoking
  • Printed Language English
  • Sign Legend Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list