SIGN NO SMOKING 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN NO SMOKING 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88455
  • Mfr. Model # 88455
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item No Smoking Sign
  • Width 10"
  • Legend Oxygen No Smoking No Open Flames
  • Height 7"
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Thickness 6 Mil
  • Header Oxygen
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Sign Material Plastic
  • ANSI Compliant Yes
  • UV Resistant No
  • Glow-in-the-Dark No
  • Sign Mounting Style Adhesive Surface
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Legend Color Red
  • Header Background Color White
  • Sign Shape Rectangle
  • Sign Subject Matter No Smoking
  • Sign Background Color Red, White
  • Printed Language English
  • Sign Legend Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list