Skip Content
SIGN NO SMOKING 7X10 PHOSPH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NO SMOKING 7X10 PHOSPH

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY80248
  • Mfr. Model # 80248
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item No Smoking Sign
  • Height 7"
  • Width 10"
  • Legend No Smoking
  • Legend Style Text
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Header No Header
  • Thickness 0.008"
  • Sign Material Plastic
  • UV Resistant No
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Sign Mounting Style Adhesive Surface
  • Double-Sided No
  • OSHA Compliant Yes
  • Glow-in-the-Dark Yes
  • Sign Subject Matter No Smoking
  • Sign Shape Rectangle
  • Sign Legend Color Red
  • Sign Background Color Red, White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list