Skip Content
SIGN NO SMOKING 14X10 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NO SMOKING 14X10 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2085
  • Mfr. Model # 2085
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Item No Smoking Sign
  • Height 14"
  • Width 10"
  • Legend No Smoking
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text and Symbol
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Thickness 55 Mil
  • Includes Adhesive Mounting Tabs
  • UV Resistant Yes
  • Sign Mounting Style Surface
  • Sign Material Plastic
  • Glow-in-the-Dark No
  • Sign Shape Rectangle
  • Printed Language English
  • Sign Subject Matter No Smoking

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list