Skip Content
SIGN NO SMOKING 14HX10W AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN NO SMOKING 14HX10W AL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2085A
  • Mfr. Model # 2085A
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Height 14"
  • Item Sign
  • Width 10"
  • Legend No Smoking
  • Legend Style Text and Symbol
  • Thickness 0.040"
  • UV Resistant Yes
  • Sign Material Aluminum
  • Sign Shape Rectangle
  • Sign Mounting Style Surface
  • Glow-in-the-Dark No
  • Sign Subject Matter No Smoking
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list