Skip Content
SIGN NO SMOKING 10X7 AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN NO SMOKING 10X7 AL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1085A
  • Mfr. Model # 1085A
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Height 10"
  • Width 7"
  • Item Sign
  • Legend No Smoking
  • Legend Style Text and Symbol
  • Thickness 0.040"
  • Sign Material Aluminum
  • UV Resistant Yes
  • Sign Mounting Style Surface
  • Glow-in-the-Dark No
  • Sign Subject Matter No Smoking
  • Printed Language English
  • Sign Shape Rectangle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list