Skip Content
SIGN NO SMOKING 10X14 ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NO SMOKING 10X14 ALUM

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY72397
  • Mfr. Model # 72397
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item No Smoking Sign
  • Width 14"
  • Legend Style Text and Symbol
  • Thickness 44 Mil
  • Height 10"
  • Legend This Is A Smoke Free Work Place
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Aluminum
  • UV Resistant No
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Double-Sided No
  • Sign Shape Rectangle
  • Sign Legend Color Black, Red
  • Sign Subject Matter No Smoking
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list