SIGN NO SMOKE W/SYMBOL N/H 7X10 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN NO SMOKE W/SYMBOL N/H 7X10 PL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRSMOK019PL1
  • Mfr. Model # CDRSMOK019PL1
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

No Smoking, Symbol, English, Plastic, Mounting Style Holes, Height 10 In., Width 7 In.

Technical Specs

  • Height 10"
  • Legend No Smoking
  • Width 7"
  • Legend Style Text and Symbol
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Item No Smoking Sign
  • Thickness 0.060"
  • Sign Material Plastic
  • Sign Mounting Style With Mounting Holes
  • UV Resistant No
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Glow-in-the-Dark No
  • Sign Background Color White
  • Sign Subject Matter No Smoking
  • Sign Legend Color Black, Red
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list