Skip Content
SIGN NO SMKG ALLWD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NO SMKG ALLWD

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY72049
  • Mfr. Model # 72049
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Height 14"
  • Item No Smoking Sign
  • Width 20"
  • Legend No Smoking Allowed
  • Standards ANSI Z535 and OSHA 1910.106(e)(6)
  • Legend Style Text
  • Thickness 100 Mil
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Sign Material Fiberglass
  • Header No Header
  • ANSI Compliant Yes
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Background Color Red
  • Printed Language English
  • Sign Legend Color White
  • Sign Subject Matter No Smoking

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list