Skip Content
SIGN NO PARKING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NO PARKING

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY47329
  • Mfr. Model # 47329
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2266
  • Shipping Weight 0.58 lbs

Product Details

Sign, Industrial Traffic Sign, Notice - No Parking, 10 inches x 14 inches.

Technical Specs

  • Legend Style Text
  • Height 10"
  • Item No Parking Sign
  • Thickness 0.100"
  • Legend No Parking
  • Header Notice
  • Width 14"
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Sign Material Fiberglass
  • ANSI Compliant Yes
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Blue
  • Sign Subject Matter Parking
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list