Skip Content
SIGN NO PARKING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN NO PARKING

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY25829
  • Mfr. Model # 25829
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item No Parking Sign
  • Height 10"
  • Width 14"
  • Legend No Parking
  • Standards ISO 9001
  • Legend Style Text
  • Thickness 0.060"
  • Header Notice
  • Glow-in-the-Dark No
  • ANSI Compliant Yes
  • Sign Material Plastic
  • Sign Mounting Style With Mounting Holes
  • UV Resistant No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Blue
  • Sign Legend Color Black
  • Sign Subject Matter Parking
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list